This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WIRECRAFTERS 

    Stainless Steel Wire Partition, 2 Sided

  • Item # 35W470
  • Mfr. Model # 882SS
Stainless Steel Wire Partition,  2 Sided

See alternate products available online.

Technical Specifications

Item # 35W470
Mfr. Model # 882SS
UNSPSC #56101510
Catalog Page 0
Shipping Weight 524.0 lbs
Country of Origin USA *
Item Partition Cage
Room Size Height 8 ft. 5-1/4"
Room Size Width 8 ft. 4"
Room Size Depth 8 ft. 6"
Door Size 3 ft. W x 7 ft. H
Lock Keyed Different
Ceiling No
Wall Thickness 2"
Standards Meets or Exceeds OSHA and ANSI
Includes All Necessary Hardware and Keyed Different Lock
Green Environmental Attribute Minimum 90% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Welcome Sign In