This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WIRECRAFTERS 

    Stainless Steel Cage, 4 sided, ceiling

  • Item # 35W482
  • Mfr. Model # 20204SS
Stainless Steel Cage, 4 sided, ceiling

See alternate products available online.

Technical Specifications

Item # 35W482
Mfr. Model # 20204SS
UNSPSC #56101510
Catalog Page 0
Shipping Weight 1489.0 lbs
Country of Origin USA *
Item Partition Cage
Room Size Height 10 ft. 5-1/4"
Room Size Width 20 ft. 6"
Room Size Depth 20 ft. 6"
Door Size 5 ft. W x 10 ft. H
Lock Keyed Different
Ceiling No
Wall Thickness 2"
Standards Meets or Exceeds OSHA and ANSI
Includes All Necessary Hardware and Keyed Different Lock
Green Environmental Attribute Minimum 90% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Welcome Sign In