Check Availability
  • WIRECRAFTERS 

    Sliding Door, Material: Welded Wire, Overall Height: 10 ft. 5-1/4", Overall Width: 5 ft. 4"

  • Item # 35W595
  • Mfr. Model # SD51010RW
Sliding Door, Material: Welded Wire, Overall Height: 10 ft. 5-1/4", Overall Width: 5 ft. 4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use to help create modular partition cages that have the flexibility of welded wire mesh and the strength of framed panels.
Show More Close
 

Technical Specifications

Item # 35W595
Mfr. Model # SD51010RW
UNSPSC #30172001
Catalog Page 1313
Shipping Weight 205.0 lbs
Country of Origin USA *
Item Sliding Door
Wire Room Components Wire Partition Doors
Overall Width 5 ft. 4"
Overall Height 10 ft. 5-1/4"
Door Width 5 ft.
Door Height 10 ft.
Function Allows Access Inside Cage or Through Cage with a Slide Door
Gauge 10 ga.
Material Welded Wire
Finish Powder Coated
Color Gray
Overall Depth 2"
Base Plate Width 2"
Base Plate Depth 7"
Post Material Steel Tubing
For Use With Mfr. No. SDLKXKD, SDLKXKA
Includes (2) Door Posts, Padlock Lug, and Necessary Hardware
Standards Meets or Exceeds OSHA and ANSI, RIA
Mesh Size 2" x 2"
Green Environmental Attribute Minimum 90% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions