Check Availability
  • WIRECRAFTERS 

    Panel, Material: Welded Wire, Overall Height: 10 ft., Overall Width: 4 ft.

  • Item # 35W530
  • Mfr. Model # 410RW
Panel, Material: Welded Wire, Overall Height: 10 ft., Overall Width: 4 ft.
Qty
  • Web Price
    $180.98 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35W530
Mfr. Model # 410RW
UNSPSC #56101510
Shipping Weight 52.0 lbs
Country of Origin USA *
Item Panel
Wire Room Components Wire Partition Panels
Overall Width 4 ft.
Overall Height 10 ft.
Function (2) Stacked Panels to Make Up (1) Section In Between (2) Posts or (1) Post and an Existing Wall
Gauge 10 ga.
Material Welded Wire
Finish Powder Coated
Color Gray
Overall Depth 1-1/4"
For Use With Mfr. No. RP10, CP10, AP10
Includes (2) Medium Duty 5 ft. H Panels to be Stacked on Top of Each Other to Make Up 10 ft. Height
Standards Meets or Exceeds OSHA and ANSI, RIA
Mesh Size 2" x 2"
Green Environmental Attribute Minimum 90% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions