Check Availability
  • WIRECRAFTERS 

    Hinged Door, Material: Welded Wire, Overall Height: 12 ft. 5-1/4", Overall Width: 3 ft. 4"

  • Item # 35W599
  • Mfr. Model # HD3712RW
Hinged Door, Material: Welded Wire, Overall Height: 12 ft. 5-1/4", Overall Width: 3 ft. 4"
Qty
  • Web Price
    $554.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35W599
Mfr. Model # HD3712RW
UNSPSC #30172001
Shipping Weight 155.0 lbs
Country of Origin USA *
Item Hinged Door
Wire Room Components Wire Partition Doors
Overall Width 3 ft. 4"
Overall Height 12 ft. 5-1/4"
Door Width 3 ft.
Door Height 7 ft. 3-5/8"
Function Allows Access Inside Cage or Through Cage with a Swinging Man Door
Gauge 10 ga.
Material Welded Wire
Finish Powder Coated
Color Gray
Overall Depth 2"
Base Plate Width 2"
Base Plate Depth 7"
Post Material Steel Tubing
For Use With Mfr. No. HDLKXKD, HDLKXKA
Includes (2) Door Posts, Padlock Lug, Transom Panel, and Necessary Hardware
Standards Meets or Exceeds OSHA and ANSI, RIA
Mesh Size 2" x 2"
Green Environmental Attribute Minimum 90% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms