Check Availability
  • WIRECRAFTERS 

    Sliding Door, Material: Woven Wire, Overall Height: 10 ft. 5-1/4", Overall Width: 6 ft. 4"

  • Item # 35W570
  • Mfr. Model # SD61010
Sliding Door, Material: Woven Wire, Overall Height: 10 ft. 5-1/4", Overall Width: 6 ft. 4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35W570
Mfr. Model # SD61010
UNSPSC #30172001
Shipping Weight 261.0 lbs
Country of Origin USA *
Item Sliding Door
Wire Room Components Wire Partition Doors
Overall Width 6 ft. 4"
Overall Height 10 ft. 5-1/4"
Door Width 6 ft.
Door Height 10 ft.
Function Allows Access Inside Cage or Through Cage with a Slide Door
Gauge 10 ga.
Material Woven Wire
Finish Enamel
Color Gray
Overall Depth 2"
Base Plate Width 2"
Base Plate Depth 7"
Post Material Steel Tubing
For Use With Mfr. No. SDLKXKD, SDLKXKA
Includes (2) Door Posts, Padlock Lug, and Necessary Hardware
Standards Meets or Exceeds OSHA and ANSI, RIA
Mesh Size 2" x 1"
Green Environmental Attribute Minimum 90% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms