Check Availability
  • WIRECRAFTERS 

    Panel with Slide Up Service Window, Material: Woven Wire, Overall Height: 10 ft., Overall Width: 4 f

  • Item # 38XZ42
  • Mfr. Model # SW4810
Panel with Slide Up Service Window, Material: Woven Wire, Overall Height: 10 ft., Overall Width: 4 f
Qty
  • Web Price
    $455.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38XZ42
Mfr. Model # SW4810
UNSPSC #56101510
Shipping Weight 105.0 lbs
Country of Origin USA *
Item Panel with Slide Up Service Window
Wire Room Components Wire Partition Panels
Overall Width 4 ft.
Overall Height 10 ft.
Function Allows Access Inside Cage or Through Cage with A Slide Up Window
Gauge 10 ga.
Material Woven Wire
Finish Enamel
Color Gray
For Use With 10 ft. 5-1/4" High System of WireCrafters 840
Includes Shelf, Sash Balance
Mesh Size 2" x 1"
* This product's country of origin is subject to change

Compliance and Restrictions