Check Availability
  • WIRECRAFTERS 

    Panel, Material: Woven Wire, Overall Height: 12 ft., Overall Width: 2 ft.

  • Item # 35W505
  • Mfr. Model # 212
Panel, Material: Woven Wire, Overall Height: 12 ft., Overall Width: 2 ft.
Qty
  • Web Price
    $170.05 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35W505
Mfr. Model # 212
UNSPSC #56101510
Shipping Weight 51.0 lbs
Country of Origin USA *
Item Panel
Wire Room Components Wire Partition Panels
Overall Width 2 ft.
Overall Height 12 ft.
Function (2) Stacked Panels to Make Up (1) Section In Between (2) Posts or (1) Post and an Existing Wall
Gauge 10 ga.
Material Woven Wire
Finish Enamel
Color Gray
Overall Depth 1-1/4"
Post Material Steel Tubing
For Use With Mfr. No. RP12, CP12, AP12
Includes (3) Heavy Duty 4 ft. H Panels to be Stacked on Top of Each Other to Make Up 12 ft. Height
Standards Meets or Exceeds OSHA and ANSI, RIA
Mesh Size 2" x 1"
Green Environmental Attribute Minimum 90% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions