Check Availability
  • WIRECRAFTERS 

    Adjustable Panel, Material: Woven Wire, Overall Height: 12 ft., Overall Width: 1" to 11"

  • Item # 35W516
  • Mfr. Model # AP12
Adjustable Panel, Material: Woven Wire, Overall Height: 12 ft., Overall Width: 1" to 11"
Qty
  • Web Price
    $153.90 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35W516
Mfr. Model # AP12
UNSPSC #56101510
Shipping Weight 39.0 lbs
Country of Origin USA *
Item Adjustable Panel
Wire Room Components Wire Partition Panels
Overall Width 1" to 11"
Overall Height 12 ft.
Function Adds Up to 11" of Adjustability to a Panel
Gauge 10 ga.
Material Woven Wire
Finish Enamel
Color Gray
Overall Depth 1-1/4"
Base Plate Width 2"
Base Plate Depth 7"
Post Material Steel Tubing
For Use With Mfr. No. 112 - 1012, RP12, CP12
Includes (3) 1 ft. 11" x 4 ft. H Adjustable Panels to be Stacked on Top of Each Other to Make 12 ft. H, Necessary Hardware
Standards Meets or Exceeds OSHA and ANSI, RIA
Mesh Size 2" x 1"
Green Environmental Attribute Minimum 90% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions