Check Availability
  • WIRECRAFTERS 

    Adjustable Panels only, Material: Woven Wire, Overall Height: 8 ft., Overall Width: 1 ft. 2-3/8"

  • Item # 35W514
  • Mfr. Model # AP8
Adjustable Panels only, Material: Woven Wire, Overall Height: 8 ft., Overall Width: 1 ft. 2-3/8"
Qty
  • Web Price
    $107.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35W514
Mfr. Model # AP8
UNSPSC #56101510
Shipping Weight 26.0 lbs
Country of Origin USA *
Item Adjustable Panels only
Wire Room Components Wire Partition Panels
Overall Width 1 ft. 2-3/8"
Overall Height 8 ft.
Function Adds Up to 11" of Adjustability to a Panel
Gauge 10 ga.
Material Woven Wire
Finish Enamel
Color Gray
Overall Depth 1-1/4"
Base Plate Width 2"
Base Plate Depth 7"
Post Material Steel Tubing
For Use With Mfr. No. 18 - 108, RP8, CP8
Includes (2) 1 ft. 11" x 4 ft. H Adjustable Panels to be Stacked on Top of Each Other to Make 8 ft. H, Necessary Hardware
Standards Meets or Exceeds OSHA and ANSI, RIA
Mesh Size 2" x 1"
Green Environmental Attribute Minimum 90% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions