Check Availability
  • WINTERS 

    Thermometer,Analog,30-250 deg,1/2" NPT

  • Item # 20JN89
  • Mfr. Model # TSW174LF.
Thermometer,Analog,30-250 deg,1/2" NPT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Winters Instruments TSW Series lead-free dial thermometer with a bimetallic element offers economical accuracy in measuring air or water temperatures. It features a separable, lead-free, 1/2" NPT standard thermowell. This dual-scale thermometer is well-suited for hot water lines, boilers, and hydronic heating temperature measurement.
Show More Close
 

Technical Specifications

Item # 20JN89
Mfr. Model # TSW174LF.
UNSPSC #41112213
Catalog Page 587
Shipping Weight 0.34 lbs
Country of Origin China *
Item Dial Thermometer
Sensing Element Bi-Metallic
Dial Size 2.5"
Connection Size 1/2"
Connection Location Center Back
Stem Length 1.6"
Temp. Range (F) 30 Degrees to 250 Degrees
Temp. Range (C) 30 Degrees to 250 Degrees
Accuracy 1%
Stem Dia. 0.35"
Case Dial Type
Case Material Aluminum
Stem Material Lead Free Brass (w/Thermowell)
Window Material Glass
Output Temperature
Manufacturers Warranty Length 5 yr.
* This product's country of origin is subject to change

Compliance and Restrictions