Check Availability
  • Manual Ball Valves
  • WINTERS 

    Lead Free Forged Brass MNPT x FNPT Mini Ball Valve, Lever, 1/4" Pipe Size

  • Item # 20JN49
  • Mfr. Model # SMV500LF
Lead Free Forged Brass MNPT x  FNPT Mini Ball Valve, Lever, 1/4" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made from an alloy of copper and zinc, this brass valve offers malleability and corrosion resistance, with added durability. Brass is stronger and harder than copper, yet more malleable than steel and iron, allowing the valve to resist cracking. It can withstand extremely high temperatures, and will not rust.
Show More Close
 

Technical Specifications

Item # 20JN49
Mfr. Model # SMV500LF
UNSPSC #40141607
Shipping Weight 0.15 lbs
Country of Origin China *
Item Mini Ball Valve
Body Material Lead Free Forged Brass
General Connection Type Male NPT
Pipe Size 1/4"
Connection Type MNPT x FNPT
Max. Pressure 400 psi
Temp. Range -9 Degrees to 212 Degrees F
Ball Material Stainless Steel
Handle Type Lever
Handle Material Plastic Covered Steel
Body Seal Material PTFE
Ball Valve Product Group Manual
Valve Basic Body Material Brass
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms