Check Availability
  • Manual Ball Valves
  • WINTERS 

    Lead Free Forged Brass FNPT X FNPT Mini Ball Valve, T-Handle, 1/4" Pipe Size

  • Item # 20JN51
  • Mfr. Model # SMV533LF
Lead Free Forged Brass FNPT X FNPT Mini Ball Valve, T-Handle, 1/4" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made from an alloy of copper and zinc, this brass valve offers malleability and corrosion resistance, with added durability. Brass is stronger and harder than copper, yet more malleable than steel and iron, allowing the valve to resist cracking. It can withstand extremely high temperatures, and will not rust.
Show More Close
 

Technical Specifications

Item # 20JN51
Mfr. Model # SMV533LF
UNSPSC #40141607
Shipping Weight 0.17 lbs
Country of Origin China *
Item Mini Ball Valve
Body Material Lead Free Forged Brass
General Connection Type Female NPT
Pipe Size 1/4"
Connection Type FNPT X FNPT
Max. Pressure 400 psi
Temp. Range -9 Degrees to 212 Degrees F
Ball Material Stainless Steel
Handle Type T-Handle
Handle Material Plastic Coated Strrl
Body Seal Material PTFE
Ball Valve Product Group Manual
Valve Basic Body Material Brass
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms