Check Availability
  • WINTERS 

    2" Lead Free Vacuum Gauge, -30 to 0 In. Hg

  • Item # 36TV92
  • Mfr. Model # PEM195LF
2" Lead Free Vacuum Gauge, -30 to 0 In. Hg
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This WINTERS all-purpose vacuum gauge has a white aluminum dial with easy-to-read black and red markings.
Show More Close
 

Technical Specifications

Item # 36TV92
Mfr. Model # PEM195LF
UNSPSC #23151820
Catalog Page 577
Shipping Weight 0.2 lbs
Country of Origin China *
Item Vacuum Gauge
Gauge Application Lead Free
Gauge Nominal Dial Size 2"
Basic Gauge Case Material Steel
Basic Gauge Wetted Parts Brass / Bronze
Gauge Connection Type MNPT
Gauge Connection Size 1/8"
Gauge Connection Location Bottom
Gauge Primary Range Units In. Hg
Gauge Primary Range Values -30 to 0
Gauge Accuracy +/-3-2-3%
Pressure and Vacuum Gauge Type Vacuum Gauge
Gauge Panel Mountable No
Liquid Filled No
Gauge Case Material Steel
Gauge Case Color Black
Basic Gauge Socket Material Brass
Gauge Socket Material Brass
Basic Gauge Sensor Material Bronze
Gauge Sensor Material Lead Free Phosphor Bronze
Gauge Lens Material Polycarbonate
Basic Gauge Lens Material Plastic
Operating Temp. Range -40 Degrees to 150 Degrees F
Required Gauge Adapter No
Characteristics Friction Bezel Ring
For Use With Plumbing, Heating, Air Conditioning, Pneumatic, Water Tanks, Air Compressors
Calibration Certificate Included No
Series PEM-LF
Manufacturers Warranty Length 5 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms