Check Availability
  • WINTERS 

    2-1/2" Home Water Pressure Testing Pressure Gauge, 0 to 160 psi

  • Item # 20JN42
  • Mfr. Model # PETW213LF
2-1/2" Home Water Pressure Testing Pressure Gauge, 0 to 160 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lead-free brass wetted parts. 3-2-3% accuracy. CRN registered.
Show More Close
 

Technical Specifications

Item # 20JN42
Mfr. Model # PETW213LF
UNSPSC #60104202
Catalog Page 586
Shipping Weight 0.36 lbs
Country of Origin China *
Item Pressure Gauge
Gauge Application Home Water Pressure Testing
Gauge Nominal Dial Size 2-1/2"
Basic Gauge Case Material Steel
Gauge Connection Type FGHT
Gauge Connection Size 3/4"
Gauge Connection Location Top
Gauge Primary Range Units psi
Gauge Primary Range Values 0 to 160
Pressure and Vacuum Gauge Type Pressure Gauge
Gauge Panel Mountable No
Liquid Filled No
Gauge Case Material Steel
Calibration Certificate Included No
Manufacturers Warranty Length 5 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms