Check Availability
  • Footwear Traction Devices
  • WINTER WALKING 

    Men's Pull On Ice Traction Device, Traction Type: Stud, Fits Shoe Size: 7 to 8-1/2

  • Item # 6YVD5
  • Mfr. Model # JD510-M
Men's Pull On Ice Traction Device, Traction Type: Stud, Fits Shoe Size: 7 to 8-1/2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Winter Walking™ Over-the-Shoe Traction
Lightweight with aggressive tread for enhanced traction on ice and snow. IceGrips® have a replaceable strap, and all other models feature dual pull tabs. Fit easily over all types of footwear.
Show More Close
 

Technical Specifications

Item # 6YVD5
Mfr. Model # JD510-M
UNSPSC #46181605
Catalog Page 1746
Shipping Weight 0.5 lbs
Country of Origin Taiwan *
Item Ice Traction Device
Footwear Coverage Style Ball, Heel
Traction Type Stud
Traction Device Dimensions 9" L x 1-1/4" W x 5-1/8" H
Traction Material Tungsten Carbide
Traction Attachment Style Pull On
Fits Shoe Size 7 to 8-1/2
Color Gray
Suggested Traction Environment Driving, Ice, Snow
Gender Men's
* This product's country of origin is subject to change

Welcome Sign In