This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • Footwear Traction Devices
  • WINTER WALKING 

    Men's Pull On Ice Traction Device, Traction Type: Stud, Fits Shoe Size: 10 to 12

  • Item # 6YVA3
  • Mfr. Model # JD3500-L
Men's Pull On Ice Traction Device, Traction Type: Stud, Fits Shoe Size: 10 to 12

See alternate products available online.

Product Details

GRIP-X™
Heel-strike spike ensures traction on first contact. 2-spike clip system allows the spike clip to be clamped together and locked into place.
Over-the-Shoe Traction
Lightweight with aggressive tread for enhanced traction on ice and snow. IceGrips® have a replaceable strap, and all other models feature dual pull tabs. Fit easily over all types of footwear.
Note: Men's sizes are shown unless otherwise specified.
Show More Close
 

Technical Specifications

Item # 6YVA3
Mfr. Model # JD3500-L
UNSPSC #46181605
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Ice Traction Device
Footwear Coverage Style Ball, Heel
Upper Material Rubber
Traction Type Stud
Traction Device Dimensions 12-3/4" L x 3-1/4" W x 4-3/4" H
Traction Material Tungsten Carbide
Traction Attachment Style Pull On
Fits Shoe Size 10 to 12
Color Black
Suggested Traction Environment Driving, Ice, Snow
Gender Men's
* This product's country of origin is subject to change

Welcome Sign In