Check Availability
  • WINSMITH 

    Washdown Cast Iron C-Face Speed Reducer, Double Output, 650 lb. Overhung Load

  • Item # 4GAV9
  • Mfr. Model # E20MWNS 15:1 56C/140TC
Washdown Cast Iron C-Face Speed Reducer, Double Output, 650 lb. Overhung Load
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4GAV9
Mfr. Model # E20MWNS 15:1 56C/140TC
UNSPSC #26111503
Catalog Page 89
Shipping Weight 22.3 lbs
Country of Origin USA *
Item Speed Reducer
Speed Reducer Type C-Face
Shaft Orientation Right Angle
Duty Washdown
Input RPM 1725
Nominal Output RPM 115
Worm Center Distance 2.00"
Bore Dia. 1"
Frame 56C/140TC
Overhung Load 650 lb.
Nominal Ratio 15:1
Max. Input HP 1.5
Max. Output Torque 749 in.-lb.
Output Torque @ 1/2 HP 250 in.-lb.
Output Torque @ 3/4 HP 375 in.-lb.
Output Torque @ 1 HP 499 in.-lb.
Output Torque @ 1.5 HP 749 in.-lb.
Number of Stages 1
Rotation Reversible
Mounting Universal
Lubrication Mobil Glygoyle(R) 460
Gear Type Worm
Housing Material Cast Iron
Finish Epoxy Coating System
Single/Double Output/Universal Double Output
Output Shaft Dia. 1"
Output Shaft Height 2-1/8"
* This product's country of origin is subject to change

Welcome Sign In