Check Availability
  • WINSMITH 

    Washdown Cast Iron C-Face Speed Reducer, Double Output, 1025 lb. Overhung Load

  • Item # 4GAU3
  • Mfr. Model # E26MWNS 30:1 56C/140TC
Washdown Cast Iron C-Face Speed Reducer, Double Output, 1025 lb. Overhung Load
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4GAU3
Mfr. Model # E26MWNS 30:1 56C/140TC
UNSPSC #26111503
Catalog Page 89
Shipping Weight 44.55 lbs
Country of Origin USA *
Item Speed Reducer
Speed Reducer Type C-Face
Shaft Orientation Right Angle
Duty Washdown
Input RPM 1725
Nominal Output RPM 58
Worm Center Distance 2.63"
Bore Dia. 1-1/4"
Frame 56C/140TC
Overhung Load 1025 lb.
Nominal Ratio 30:1
Max. Input HP 1.5
Max. Output Torque 1427 in.-lb.
Output Torque @ 3/4 HP 713 in.-lb.
Output Torque @ 1 HP 951 in.-lb.
Output Torque @ 1.5 HP 1427 in.-lb.
Number of Stages 1
Rotation Reversible
Mounting Universal
Lubrication Mobil Glygoyle(R) 460
Gear Type Worm
Housing Material Cast Iron
Finish Epoxy Coating System
Single/Double Output/Universal Double Output
Output Shaft Dia. 1-1/4"
Output Shaft Height 3-1/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms