Check Availability
  • WINSMITH 

    Washdown Cast Iron C-Face Speed Reducer, Double Output, 2130 lb. Overhung Load

  • Item # 4GAP4
  • Mfr. Model # E35MWNS 80:1 56C
Washdown Cast Iron C-Face Speed Reducer, Double Output, 2130 lb. Overhung Load
Qty
  • Web Price
    $1,338.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4GAP4
Mfr. Model # E35MWNS 80:1 56C
UNSPSC #26111503
Catalog Page 89
Shipping Weight 84.0 lbs
Country of Origin USA *
Item Speed Reducer
Speed Reducer Type C-Face
Shaft Orientation Right Angle
Duty Washdown
Input RPM 1725
Nominal Output RPM 22
Worm Center Distance 3.50"
Bore Dia. 1-3/4"
Frame 56C
Overhung Load 2130 lb.
Nominal Ratio 80:1
Max. Input HP 1
Max. Output Torque 2146 in.-lb.
Output Torque @ 3/4 HP 1609 in.-lb.
Output Torque @ 1 HP 2146 in.-lb.
Number of Stages 1
Rotation Reversible
Mounting Universal
Lubrication Mobil Glygoyle(R) 460
Gear Type Worm
Housing Material Cast Iron
Finish Epoxy Coating System
Single/Double Output/Universal Double Output
Output Shaft Dia. 1-3/4"
Output Shaft Height 4"
* This product's country of origin is subject to change

Compliance and Restrictions