Check Availability
  • WINSMITH 

    Washdown C-Face Speed Reducer, 2528 lb. Overhung Load

  • Item # 3XJE7
  • Mfr. Model # E35MWSS 30:1 180TC
Washdown C-Face Speed Reducer, 2528 lb. Overhung Load
Qty
  • Web Price
    $2,134.16 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3XJE7
Mfr. Model # E35MWSS 30:1 180TC
UNSPSC #26111503
Shipping Weight 85.0 lbs
Country of Origin USA *
Item Speed Reducer
Speed Reducer Type C-Face
Shaft Orientation Right Angle
Duty Washdown
Input RPM 1725
Nominal Output RPM 58
Worm Center Distance 3.50"
Bore Dia. 2-3/16"
Frame 180TC
Overhung Load 2528 lb.
Nominal Ratio 30:1
Max. Input HP 3
Max. Output Torque 2906 in.-lb.
Output Torque @ 2 HP 1938 in.-lb.
Output Torque @ 3 HP 2906 in.-lb.
Number of Stages 1
Rotation Reversible
Mounting Universal
Lubrication Mobil Glygoyle(R) 460
Finish Epoxy Coating System
Solid/Hollow Output Shaft Hollow
Output Shaft Dia. 2-3/16"
Output Shaft Height 4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms