Check Availability
  • WINSMITH 

    Washdown C-Face Speed Reducer, 2020 lb. Overhung Load

  • Item # 3XJE3
  • Mfr. Model # E30MWSS 40:1 56C/140TC
Washdown C-Face Speed Reducer, 2020 lb. Overhung Load
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3XJE3
Mfr. Model # E30MWSS 40:1 56C/140TC
UNSPSC #26111503
Catalog Page 90
Shipping Weight 60.35 lbs
Country of Origin USA *
Item Speed Reducer
Speed Reducer Type C-Face
Shaft Orientation Right Angle
Duty Washdown
Input RPM 1725
Nominal Output RPM 43
Worm Center Distance 3.00"
Bore Dia. 1-15/16"
Frame 56C/140TC
Overhung Load 2020 lb.
Nominal Ratio 40:1
Max. Input HP 2
Max. Output Torque 2516 in.-lb.
Output Torque @ 3/4 HP 944 in.-lb.
Output Torque @ 1 HP 1258 in.-lb.
Output Torque @ 1.5 HP 1887 in.-lb.
Output Torque @ 2 HP 2516 in.-lb.
Number of Stages 1
Rotation Reversible
Mounting Universal
Lubrication Mobil Glygoyle(R) 460
Finish Epoxy Coating System
Solid/Hollow Output Shaft Hollow
Output Shaft Dia. 1-15/16"
Output Shaft Height 3-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions