Check Availability
  • WINSMITH 

    Washdown C-Face Speed Reducer, 1175 lb. Overhung Load

  • Item # 3XJD8
  • Mfr. Model # E30MWSS 5:1 180TC
Washdown C-Face Speed Reducer, 1175 lb. Overhung Load
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3XJD8
Mfr. Model # E30MWSS 5:1 180TC
UNSPSC #26111503
Catalog Page 90
Shipping Weight 62.55 lbs
Country of Origin USA *
Item Speed Reducer
Speed Reducer Type C-Face
Shaft Orientation Right Angle
Duty Washdown
Input RPM 1725
Nominal Output RPM 345
Worm Center Distance 3.00"
Bore Dia. 1-15/16"
Frame 180TC
Overhung Load 1175 lb.
Nominal Ratio 5:1
Max. Input HP 7.5
Max. Output Torque 1301 in.-lb.
Output Torque @ 3 HP 520 in.-lb.
Output Torque @ 5 HP 868 in.-lb.
Output Torque @ 7.5 HP 1301 in.-lb.
Number of Stages 1
Rotation Reversible
Mounting Universal
Lubrication Mobil Glygoyle(R) 460
Finish Epoxy Coating System
Solid/Hollow Output Shaft Hollow
Output Shaft Dia. 1-15/16"
Output Shaft Height 3-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In