Check Availability
  • WINSMITH 

    Washdown C-Face Speed Reducer, Double Output, 1345 lb. Overhung Load

  • Item # 3XJC8
  • Mfr. Model # E20MWSS 30:1 56C
Washdown C-Face Speed Reducer, Double Output, 1345 lb. Overhung Load
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3XJC8
Mfr. Model # E20MWSS 30:1 56C
UNSPSC #26111503
Catalog Page 90
Shipping Weight 27.45 lbs
Country of Origin USA *
Item Speed Reducer
Speed Reducer Type C-Face
Shaft Orientation Right Angle
Duty Washdown
Input RPM 1725
Nominal Output RPM 58
Worm Center Distance 2.00"
Bore Dia. 1-7/16"
Frame 56C
Overhung Load 1345 lb.
Nominal Ratio 30:1
Max. Input HP 0.75
Max. Output Torque 687 in.-lb.
Output Torque @ 1/3 HP 302 in.-lb.
Output Torque @ 1/2 HP 458 in.-lb.
Output Torque @ 3/4 HP 687 in.-lb.
Number of Stages 1
Rotation Reversible
Mounting Universal
Lubrication Mobil Glygoyle(R) 460
Finish Epoxy Coating System
Single/Double Output/Universal Double Output
Solid/Hollow Output Shaft Hollow
Output Shaft Dia. 1-7/16"
Output Shaft Height 2-1/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In