Check Availability
  • WINSMITH 

    Washdown C-Face Speed Reducer, Double Output, 1345 lb. Overhung Load

  • Item # 3XJC7
  • Mfr. Model # E20MWSS 20:1 56C/140TC
Washdown C-Face Speed Reducer, Double Output, 1345 lb. Overhung Load
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3XJC7
Mfr. Model # E20MWSS 20:1 56C/140TC
UNSPSC #26111503
Catalog Page 90
Shipping Weight 27.38 lbs
Country of Origin USA *
Item Speed Reducer
Speed Reducer Type C-Face
Shaft Orientation Right Angle
Duty Washdown
Input RPM 1725
Nominal Output RPM 86
Worm Center Distance 2.00"
Bore Dia. 1-7/16"
Frame 56C/140TC
Overhung Load 1345 lb.
Nominal Ratio 20:1
Max. Input HP 1
Max. Output Torque 650 in.-lb.
Output Torque @ 1/2 HP 325 in.-lb.
Output Torque @ 3/4 HP 488 in.-lb.
Output Torque @ 1 HP 650 in.-lb.
Number of Stages 1
Rotation Reversible
Mounting Universal
Lubrication Mobil Glygoyle(R) 460
Finish Epoxy Coating System
Single/Double Output/Universal Double Output
Solid/Hollow Output Shaft Hollow
Output Shaft Dia. 1-7/16"
Output Shaft Height 2-1/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In