Check Availability
  • WINSMITH 

    Washdown C-Face Speed Reducer, 1265 lb. Overhung Load

  • Item # 3XJC5
  • Mfr. Model # E20MWSS 5:1 56C/140TC
Washdown C-Face Speed Reducer, 1265 lb. Overhung Load
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3XJC5
Mfr. Model # E20MWSS 5:1 56C/140TC
UNSPSC #26111503
Catalog Page 90
Shipping Weight 27.25 lbs
Country of Origin USA *
Item Speed Reducer
Speed Reducer Type C-Face
Shaft Orientation Right Angle
Duty Washdown
Input RPM 1725
Nominal Output RPM 345
Worm Center Distance 2.00"
Bore Dia. 1-7/16"
Frame 56C/140TC
Overhung Load 1265 lb.
Nominal Ratio 5:1
Max. Input HP 3
Max. Output Torque 518 in.-lb.
Output Torque @ 1 HP 173 in.-lb.
Output Torque @ 1.5 HP 259 in.-lb.
Output Torque @ 2 HP 345 in.-lb.
Output Torque @ 3 HP 518 in.-lb.
Number of Stages 1
Rotation Reversible
Mounting Universal
Lubrication Mobil Glygoyle(R) 460
Finish Epoxy Coating System
Solid/Hollow Output Shaft Hollow
Output Shaft Dia. 1-7/16"
Output Shaft Height 2-1/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In