Check Availability
  • WINLAND ELECTRONICS 

    Water Detection Systm,8 to 28 VAC/DC

  • Item # 32RT50
  • Mfr. Model # WB-200
  • (1)
Water Detection Systm,8 to 28 VAC/DC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32RT50
Mfr. Model # WB-200
UNSPSC #41111932
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Water Detection System
Type Console
Size 4-1/8" x 2-25/32"
Height 2-25/32"
Width 4-1/8"
Connection Form C Relays
Max. Temp. (F) 140 Degrees
Voltage 8 to 28 VAC/DC
Amps Greater Than 100mA
Compliance RoHS & CE
Includes Unsupervised Sensor
* This product's country of origin is subject to change

Compliance and Restrictions