Check Availability
  • WINGITS 

    60"L x 1" x 5/8"D Satin Nickel Curved Shower Rod, Includes: Stainless Steel Screws, Mounting Anchor

  • Item # 33KL55
  • Mfr. Model # WOCONSN5REN
60"L x 1" x 5/8"D  Satin Nickel Curved Shower Rod, Includes: Stainless Steel Screws, Mounting Anchor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33KL55
Mfr. Model # WOCONSN5REN
UNSPSC #30181503
Shipping Weight 12.48 lbs
Country of Origin Taiwan *
Item Curved Shower Rod
Rod or Track Length 60"
Rod Dia. 1" x 5/8"
Finish Satin Nickel
Rod or Track Material Stainless Steel
Projection 6"
Collection Contour Oval(TM)
Weight Capacity 5 lb.
Includes Stainless Steel Screws, Mounting Anchors, Wingits Fasteners (MAW35)
Standards ADA
* This product's country of origin is subject to change

Compliance and Restrictions