Check Availability
  • WINGITS 

    6"D x 8"W x 2-1/4"H Satin Nickel Stainless Steel Corner Shower Basket

  • Item # 34TF67
  • Mfr. Model # WCONCBSN8
6"D x 8"W x 2-1/4"H Satin Nickel Stainless Steel Corner Shower Basket
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34TF67
Mfr. Model # WCONCBSN8
UNSPSC #24112005
Shipping Weight 1.1 lbs
Country of Origin China *
Item Corner Shower Basket
Height 2-1/4"
Width 8"
Depth 6"
Finish Satin Nickel
Capacity 5 lb.
Collection CONTOUR
Material Stainless Steel
Mounting Wall Anchored
Includes (2) Wall Guards, (2) Stainless Steel Screws, (2) Anchors, (2) MAW35 Fasteners
* This product's country of origin is subject to change

Compliance and Restrictions