Check Availability
  • WINGITS 

    6"D x 7"W x 1-1/2"H Polished Stainless Steel Corner Shower Basket

  • Item # 19D087
  • Mfr. Model # WCBPS6
6"D x 7"W x 1-1/2"H Polished Stainless Steel Corner Shower Basket
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19D087
Mfr. Model # WCBPS6
UNSPSC #52171001
Shipping Weight 1.15 lbs
Country of Origin China *
Item Corner Shower Basket
Height 1-1/2"
Width 7"
Depth 6"
Finish Polished
Collection MASTER(TM)
Material Stainless Steel
Mounting Wall Anchored
Includes (2) Anchors
Standards ADA
* This product's country of origin is subject to change

Compliance and Restrictions