Check Availability
  • WINGITS 

    5"D x 8"W x 2-1/4"H Polished Stainless Steel Shower Basket

  • Item # 34TF45
  • Mfr. Model # WRBPS8
5"D x 8"W x 2-1/4"H Polished Stainless Steel Shower Basket
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34TF45
Mfr. Model # WRBPS8
UNSPSC #24112005
Shipping Weight 1.25 lbs
Country of Origin Taiwan *
Item Shower Basket
Height 2-1/4"
Width 8"
Depth 5"
Finish Polished
Capacity 5 lb.
Collection MASTER(TM)
Material Stainless Steel
Mounting Wall Anchored
Includes Waterproof Tape, (2) Stainless Steel Screws, Hex Wrench, (2) MAW35 Fasteners
* This product's country of origin is subject to change

Compliance and Restrictions