Check Availability
  • WINGITS 

    48" Infinite Elegance Stainless Steel Grab Bar, Silver

  • Item # 33KL68
  • Mfr. Model # WGB5IEPS48
48" Infinite Elegance Stainless Steel Grab Bar, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33KL68
Mfr. Model # WGB5IEPS48
UNSPSC #42211608
Shipping Weight 3.6 lbs
Country of Origin China *
Item Grab Bar
Type Infinite Elegance
Material Stainless Steel
Finish Polished
Color Silver
Frame Stainless Steel
Length 48"
Width 48"
Height 3"
Depth 3
Dia. 1-1/4"
Mounting Screws 10/32 x 2-1/2" SS
Weight Capacity 800 lb.
Standards ADA, ANSI
Includes (2) Mounting Screws
* This product's country of origin is subject to change

Compliance and Restrictions