Check Availability
  • WINGITS 

    36" Polyester Painted Stainless Steel Grab Bar, White

  • Item # 6RGH6
  • Mfr. Model # WGB6YS36WH
36" Polyester Painted Stainless Steel Grab Bar, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to complement any decor while providing safety and security for guests' peace of mind, this WINGITS grab bar has an 800-lb. weight capacity when installed using WingIts® Grab Bar Fastener.

• 18/8 stainless steel construction
• Fasteners Nos. 6UTC7 (4"L) or 6UTC8 (3-1/2"L) sold separately
Show More Close
 

Technical Specifications

Item # 6RGH6
Mfr. Model # WGB6YS36WH
UNSPSC #42211608
Catalog Page 2751
Shipping Weight 2.71 lbs
Country of Origin China *
Item Grab Bar
Type Polyester Painted
Material Stainless Steel
Finish Poly Painted
Color White
Length 36"
Width 36"
Height 3"
Depth 3
Dia. 1 1/2"
Mounting Screws Stainless Steel
Weight Capacity 800 lb.
Standards FHA, VA, ANSI, ADA, UFAS
Includes Stainless Steel Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions