Check Availability
  • WINGITS 

    36" Knurled Stainless Steel Premium Grab Bar, Silver

  • Item # 34CE88
  • Mfr. Model # WGB6SSKN36
36" Knurled Stainless Steel Premium Grab Bar, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34CE88
Mfr. Model # WGB6SSKN36
UNSPSC #42211608
Shipping Weight 3.0 lbs
Country of Origin China *
Item Premium Grab Bar
Type Knurled
Material Stainless Steel
Finish Satin
Color Silver
Frame Stainless Steel
Length 36"
Width 36"
Height 3"
Depth 3
Dia. 1 1/2"
Mounting Screws 10/32" x 2-1/2" SS
Weight Capacity 800 lb.
Standards ADA, ANSI
Includes (2) Mounting Screws
* This product's country of origin is subject to change

Compliance and Restrictions