Check Availability
  • WINGITS 

    36" Halo Flanges Stainless Steel Grab Bar, Silver

  • Item # 6RGH1
  • Mfr. Model # WPGB5PS36HAL
36" Halo Flanges Stainless Steel Grab Bar, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6RGH1
Mfr. Model # WPGB5PS36HAL
UNSPSC #42211608
Shipping Weight 3.78 lbs
Country of Origin China *
Item Grab Bar
Type Halo Flanges
Material Stainless Steel
Finish Polished
Color Silver
Length 36"
Width 36"
Height 3"
Depth 3
Dia. 1-1/4"
Mounting Screws Stainless Steel
Weight Capacity 800 lb.
Standards FHA, VA, ANSI, ADA, UFAS
Includes Stainless Steel Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions