Check Availability
  • WINGITS 

    26" Fold Down Legs Phenolic ADA L-Shape Reversible Shower Seat, White

  • Item # 15E825
  • Mfr. Model # WSLX260225PWREV
26" Fold Down Legs Phenolic ADA L-Shape Reversible Shower Seat, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

L-Shape seats are reversible (no need to distinguish left and right). Feature fold-down legs with cross supports for stability. Height adjusts, and seats fold up to the wall when not in use. The phenolic seat is comfortable and easy to clean, to help guests feel safe and secure while bathing. Wall-mount models can be mounted with wall blocking or WingIts® fastening system, sold separately.
Show More Close
 

Technical Specifications

Item # 15E825
Mfr. Model # WSLX260225PWREV
UNSPSC #42211610
Catalog Page 2738
Shipping Weight 24.3 lbs
Country of Origin USA *
Item ADA L-Shape Reversible Shower Seat
Type Fold Down Legs
Material Phenolic
Finish White
Color White
Frame Stainless Steel
Length 26"
Width 22-1/2"
Height 17" to 19"
Depth 26
Weight Capacity 800 lb.
Standards ADA
Includes Frame and Hardware
* This product's country of origin is subject to change

Compliance and Restrictions