Check Availability
  • WINGITS 

    24" Halo Flanges Stainless Steel Grab Bar, Silver

  • Item # 6RGH0
  • Mfr. Model # WPGB5PS24HAL
24" Halo Flanges Stainless Steel Grab Bar, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6RGH0
Mfr. Model # WPGB5PS24HAL
UNSPSC #42211608
Shipping Weight 2.88 lbs
Country of Origin China *
Item Grab Bar
Type Halo Flanges
Material Stainless Steel
Finish Polished
Color Silver
Length 24"
Width 24"
Height 3"
Depth 3
Dia. 1-1/4"
Mounting Screws Stainless Steel
Weight Capacity 800 lb.
Standards FHA, VA, ANSI, ADA, UFAS
Includes Stainless Steel Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions