Check Availability
  • WINDEX 

    Glass Cleaner, 1 gal. Jug, Unscented Liquid, Ready to Use, 1 EA

  • Item # 3U560
  • Mfr. Model # 682252
Glass Cleaner, 1 gal. Jug, Unscented Liquid, Ready to Use, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Phosphate- and residue-free formulas clean and shine glass and other hard surfaces.
Show More Close
 

Technical Specifications

Item # 3U560
Mfr. Model # 682252
UNSPSC #47131824
Catalog Page 1502
Shipping Weight 8.8 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Glass Cleaners
Item - Glass Cleaner Glass Cleaner
Cleaner Container Type Jug
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Size 1 gal.
Fragrance Unscented
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Color Blue
Contains Ammonia-D
Standards TSCA, CEPA, Prop 65
Case Quantity 4
Item Glass and Surface Cleaner
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms