Check Availability
  • WINDEX 

    Glass Cleaner, 32 oz. Spray Bottle, Unscented Liquid, Ready to Use, 12 PK

  • Item # 3JW49
  • Mfr. Model # 695237
Glass Cleaner, 32 oz. Spray Bottle, Unscented Liquid, Ready to Use, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Phosphate- and residue-free formulas clean and shine glass and other hard surfaces.
Show More Close
 

Technical Specifications

Item # 3JW49
Mfr. Model # 695237
UNSPSC #47131824
Catalog Page 1502
Shipping Weight 28.9 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Glass Cleaners
Item - Glass Cleaner Glass Cleaner
Cleaner Container Type Spray Bottle
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Size 32 oz.
Fragrance Unscented
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Color Blue
Contains Ammonia-D
Standards TSCA, CEPA, Prop 65
Case Quantity 12
Item Glass and Surface Cleaner
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms