Check Availability
  • WINDEX 

    Glass Cleaner, 5 gal. Bag, Unscented Liquid, Ready to Use, 1 EA

  • Item # 20J199
  • Mfr. Model # 696502
Glass Cleaner, 5 gal. Bag, Unscented Liquid, Ready to Use, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Glass Cleaners loosen soil upon contact, and remove fingerprints and smudges without streaking or leaving a film. Also can be used to clean chrome, stainless steel, mirrors, ceramic tile, enamel, plastic, and other hard surfaces. Windex® cleans with Ammonia-D® for a streak-free shine and contains no phosphates.
Show More Close
 

Technical Specifications

Item # 20J199
Mfr. Model # 696502
UNSPSC #47131824
Catalog Page 1502
Shipping Weight 43.4 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Glass Cleaners
Item - Glass Cleaner Glass Cleaner
Cleaner Container Type Bag
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Size 5 gal.
Fragrance Unscented
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Color Blue
Contains Ammonia-D
Case Quantity 1
Item Glass and Surface Cleaner
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms