Check Availability
  • WILTON 

    Regular Duty Forged Steel C-Clamp, 2-1/8" Max. Opening, 2-1/4" Throat Depth, High Visibility Yellow

  • Item # 18G719
  • Mfr. Model # 402SF
Regular Duty Forged Steel C-Clamp, 2-1/8" Max. Opening, 2-1/4" Throat Depth, High Visibility Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wilton® regular-duty T-handle C-clamp is an excellent choice for steel fabrication, industrial maintenance, and production operations. The drop-forged steel body has a high-visibility yellow powder-coated finish that conforms to OSHA Safety Color Standards and the steel spindle features a black oxide finish for corrosion resistance. With replaceable steel swivel pad.
• Throat depth: 2-1/4"
• Load capacity: 3,500 lb.
Show More Close
 

Technical Specifications

Item # 18G719
Mfr. Model # 402SF
UNSPSC #27112120
Catalog Page 834
Shipping Weight 1.5 lbs
Country of Origin China *
Item C-Clamp
Max. Opening 2-1/8"
Throat Depth 2-1/4"
Clamping Pressure 3500 lb.
Body Material Forged Steel
Duty Rating Regular Duty
Throat Shape Standard
Anvil Shape V-Grooved
Body Color High Visibility Yellow
Min. Opening 0"
Body Finish Powder Coated
Swivel Pad Yes
Spindle Material Steel
Spindle Finish Black Oxide
Standards OSHA Safety Color Standard
* This product's country of origin is subject to change

Compliance and Restrictions