Check Availability
  • WILTON 

    Regular Duty Forged Steel C-Clamp, 12" Max. Opening, 3-7/8" Throat Depth, Gray

  • Item # 18G710
  • Mfr. Model # 812
Regular Duty Forged Steel C-Clamp, 12" Max. Opening, 3-7/8" Throat Depth, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Standard-duty Wilton® T-handle C-clamp is an excellent choice for industrial maintenance, production, and fabrication operations. The drop-forged steel body has a gray powder-coated finish, and the steel spindle features a black oxide finish for corrosion resistance. Steel swivel pad.
• Throat depth: 3-7/8"
• Load capacity: 8,000 lb.
Show More Close
 

Technical Specifications

Item # 18G710
Mfr. Model # 812
UNSPSC #27112120
Catalog Page 834
Shipping Weight 11.05 lbs
Country of Origin China *
Item C-Clamp
Max. Opening 12"
Throat Depth 3-7/8"
Clamping Pressure 8000 lb.
Body Material Forged Steel
Duty Rating Regular Duty
Throat Shape Standard
Anvil Shape Flat
Body Color Gray
Min. Opening 1-1/8"
Body Finish Powder Coated
Swivel Pad Yes
Spindle Material Steel
Spindle Finish Black Oxide
* This product's country of origin is subject to change

Compliance and Restrictions