Check Availability
  • WILTON 

    Regular Duty Forged Steel C-Clamp, 6" Max. Opening, 2-15/16" Throat Depth, Gray

  • Item # 18G707
  • Mfr. Model # 806
Regular Duty Forged Steel C-Clamp, 6" Max. Opening, 2-15/16" Throat Depth, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Standard-duty Wilton® T-handle C-clamp is an excellent choice for industrial maintenance, production, and fabrication operations. The drop-forged steel body has a gray powder-coated finish, and the steel spindle features a black oxide finish for corrosion resistance. Steel swivel pad.
• Throat depth: 2-15/16"
• Load capacity: 4,500 lb.
Show More Close
 

Technical Specifications

Item # 18G707
Mfr. Model # 806
UNSPSC #27112120
Catalog Page 835
Shipping Weight 3.7 lbs
Country of Origin China *
Item C-Clamp
Max. Opening 6"
Throat Depth 2-15/16"
Clamping Pressure 4500 lb.
Body Material Forged Steel
Duty Rating Regular Duty
Throat Shape Standard
Anvil Shape Flat
Body Color Gray
Min. Opening 0"
Body Finish Powder Coated
Swivel Pad Yes
Spindle Material Steel
Spindle Finish Black Oxide
* This product's country of origin is subject to change

Welcome Sign In