Check Availability
  • WILTON 

    Regular Duty Cast Iron C-Clamp, 10" Max. Opening, 3-5/8" Throat Depth, Black

  • Item # 18G741
  • Mfr. Model # 540A-10
Regular Duty Cast Iron C-Clamp, 10" Max. Opening, 3-5/8" Throat Depth, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wilton® regular-duty Carriage C-clamp is ideal for light industrial, woodworking and repair applications. The drop-forged steel body and steel spindle feature a black oxide finish for outstanding corrosion resistance. With sliding cross-pin handle and steel swivel pad.
• Throat depth: 3-5/8"
• Load capacity: 2,850 lb.
Show More Close
 

Technical Specifications

Item # 18G741
Mfr. Model # 540A-10
UNSPSC #27112120
Catalog Page 834
Shipping Weight 7.65 lbs
Country of Origin China *
Item C-Clamp
Max. Opening 10"
Throat Depth 3-5/8"
Clamping Pressure 2850 lb.
Body Material Cast Iron
Duty Rating Regular Duty
Throat Shape Standard
Anvil Shape Flat
Body Color Black
Min. Opening 0"
Body Finish Black Oxide
Swivel Pad Yes
Spindle Material Steel
Spindle Finish Black Oxide
* This product's country of origin is subject to change

Compliance and Restrictions