Check Availability
  • WILTON 

    Machine Vise, 2-1/2 Deep, 7-1/2 in Open

  • Item # 24W067
  • Mfr. Model # 12375
Machine Vise, 2-1/2 Deep, 7-1/2 in Open
Qty
  • Web Price
    $1,684.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This milling machine vise is designed for milling and grinding. It holds workpieces between a stationary jaw and a moveable jaw.
Show More Close
 

Technical Specifications

Item # 24W067
Mfr. Model # 12375
UNSPSC #27112102
Catalog Page 2349
Shipping Weight 164.0 lbs
Country of Origin Taiwan *
Item Machine Vise
Jaw Width (In.) 8
Jaw Opening (In.) 7-1/2
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms