Check Availability
  • WILTON 

    Light Duty Forged Steel C-Clamp, 1" Max. Opening, 1" Throat Depth, Gray

  • Item # 41D497
  • Mfr. Model # 50
Light Duty Forged Steel C-Clamp, 1" Max. Opening, 1" Throat Depth, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Wilton® light-duty C-clamp might be small, but it's tough enough to use in a variety of aircraft/aerospace, pattern making, and light industrial applications. The tough powder-coated forged steel body and zinc-plated steel spindle stand up to the rigors of everyday use and abuse, and have excellent corrosion resistance. With steel swivel pad.
• Throat depth: 1"
• Load capacity: 500 lb.
Show More Close
 

Technical Specifications

Item # 41D497
Mfr. Model # 50
UNSPSC #27112120
Catalog Page 835
Shipping Weight 0.15 lbs
Country of Origin India *
Item C-Clamp
Max. Opening 1"
Throat Depth 1"
Clamping Pressure 500 lb.
Body Material Forged Steel
Duty Rating Light Duty
Throat Shape Square
Anvil Shape Flat
Body Color Gray
Min. Opening 0"
Body Finish Powder Coated
Swivel Pad Yes
Spindle Material Steel
Spindle Finish Zinc Plated
* This product's country of origin is subject to change

Welcome Sign In