Check Availability
  • WILTON 

    Light Duty Cast Iron C-Clamp, 1-1/4" Max. Opening, 1-1/4" Throat Depth, Gray

  • Item # 41D494
  • Mfr. Model # 566
Light Duty Cast Iron C-Clamp, 1-1/4" Max. Opening, 1-1/4" Throat Depth, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Wilton® light-duty C-clamp might be small, but it's tough enough to use in a variety of aircraft/aerospace, pattern making, and light industrial applications. The tough black oxide-finished cast-iron body and zinc-plated steel spindle stand up to the rigors of everyday use and abuse, and have excellent corrosion resistance. With steel swivel pad.
• Throat depth: 1-1/4"
• Load capacity: 450 lb.
Show More Close
 

Technical Specifications

Item # 41D494
Mfr. Model # 566
UNSPSC #27112120
Shipping Weight 0.25 lbs
Country of Origin China *
Item C-Clamp
Max. Opening 1-1/4"
Throat Depth 1-1/4"
Clamping Pressure 450 lb.
Body Material Cast Iron
Duty Rating Light Duty
Throat Shape Square
Anvil Shape Flat
Body Color Gray
Min. Opening 0"
Body Finish Black Oxide
Swivel Pad Yes
Spindle Material Steel
Spindle Finish Zinc Plated
* This product's country of origin is subject to change

Welcome Sign In