Check Availability
  • WILTON 

    Light Duty Cast Iron C-Clamp, 2" Max. Opening, 3-1/2" Throat Depth, Gray

  • Item # 18G745
  • Mfr. Model # 252
Light Duty Cast Iron C-Clamp, 2" Max. Opening, 3-1/2" Throat Depth, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wilton® Deep Reach Carriage C-clamp has a deep-throat design that makes it an excellent choice for light industrial, woodworking and repair applications that require increased throat capacity. The light-duty cast-iron body features a gray powder-coated finish, and the steel spindle has a black oxide finish for outstanding corrosion resistance. With sliding cross-pin handle and steel swivel pad.
• Throat depth: 3-1/2"
• Load capacity: 450 lb.
• Square throat shape
Show More Close
 

Technical Specifications

Item # 18G745
Mfr. Model # 252
UNSPSC #27112120
Catalog Page 835
Shipping Weight 0.6 lbs
Country of Origin China *
Item C-Clamp
Max. Opening 2"
Throat Depth 3-1/2"
Clamping Pressure 450 lb.
Body Material Cast Iron
Duty Rating Light Duty
Throat Shape Square
Anvil Shape Flat
Body Color Gray
Min. Opening 0"
Body Finish Powder Coated
Swivel Pad Yes
Spindle Material Steel
Spindle Finish Black Oxide
* This product's country of origin is subject to change

Welcome Sign In