Check Availability
  • WILTON 

    Heavy Duty Forged Steel C-Clamp, 2" Max. Opening, 1-1/2" Throat Depth, Gray

  • Item # 24W077
  • Mfr. Model # 102
Heavy Duty Forged Steel C-Clamp, 2" Max. Opening, 1-1/2" Throat Depth, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wilton® heavy-duty C-clamp has a forged steel square-throat frame that is ideal for heavy construction, machine tool, mining and extraction, and press applications. It features a gray powder-coated finish, and a steel spindle with a black oxide finish for outstanding corrosion resistance. With sliding cross-pin handle and steel swivel pad.
• Throat depth: 1-1/2"
• Load capacity: 7,500 lb.
Show More Close
 

Technical Specifications

Item # 24W077
Mfr. Model # 102
UNSPSC #27112120
Catalog Page 835
Shipping Weight 1.6 lbs
Country of Origin USA *
Item C-Clamp
Max. Opening 2"
Throat Depth 1-1/2"
Clamping Pressure 7500 lb.
Body Material Forged Steel
Duty Rating Heavy Duty
Throat Shape Square
Anvil Shape Flat
Body Color Gray
Min. Opening 0"
Body Finish Powder Coated
Swivel Pad Yes
Spindle Material Steel
Spindle Finish Black Oxide
* This product's country of origin is subject to change

Welcome Sign In