Check Availability
  • WILTON 

    Heavy Duty Cast Iron C-Clamp, 1-1/2" Max. Opening, 1-1/2" Throat Depth, Black

  • Item # 41D485
  • Mfr. Model # 141-1/2C
Heavy Duty Cast Iron C-Clamp, 1-1/2" Max. Opening, 1-1/2" Throat Depth, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the Wilton® heavy-duty Carriage C-clamp in a variety of light industrial, woodworking and repair applications. The tough cast-iron body and steel spindle stand up to the rigors of everyday use and abuse, and both feature a black oxide coating for outstanding corrosion resistance. With sliding cross-pin handle and steel swivel pad.
• Throat depth: 1-1/2"
• Load capacity: 820 lb.
Show More Close
 

Technical Specifications

Item # 41D485
Mfr. Model # 141-1/2C
UNSPSC #27112120
Catalog Page 834
Shipping Weight 0.3 lbs
Country of Origin China *
Item C-Clamp
Max. Opening 1-1/2"
Throat Depth 1-1/2"
Clamping Pressure 620 lb.
Body Material Cast Iron
Duty Rating Heavy Duty
Throat Shape Standard
Anvil Shape Flat
Body Color Black
Min. Opening 0"
Body Finish Black Oxide
Swivel Pad Yes
Spindle Material Steel
Spindle Finish Black Oxide
* This product's country of origin is subject to change

Compliance and Restrictions